Zoro Homepage

Linear Way Ball Type, Rail

  • Mfr # LWE20R1000HS2

  • Zoro # G811975730


product price: $417.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Rail Width (mm)
20 mm
Rail Length
1000 mm
Base Width (mm)
20 mm
Temp. Range (F)
-4°F to 248°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LWE20R1000HS2
Zoro #
G811975730
UPC #
-
Country of Origin
Japan

Dimensions

Rail Width (mm)
20 mm
Rail Length
1000 mm
Base Width (mm)
20 mm
Rail Height
16 mm
Mounting End Dia. (mm)
6 mm

Details

Material
Carbon Steel
Temp. Range (F)
-4°F to 248°F
Type
Linear Way, Ball Type

Description

Linear Roller Way, 3000 mm Rail, Half Pitch Specification, Precision Accuracy Grade, To assemble with MXC55, MX55, MXG55, MXDC55, MXD55, MXDG55, MXS55, MXSG55, MXN55, MXNG55, MXNS55 or MXNSG55

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.