
Linear Way Ball Type, Rail
Mfr # LWE20R1240PS2
Zoro # G011975752
product price: $568.99
/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Temp. Range (F)
-4°F to 248°F
Rail Width (mm)
20 mm
Mounting End Dia. (mm)
6 mm
Type
Linear Way, Ball Type
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LWE20R1240PS2
Zoro #
G011975752
UPC #
-
Country of Origin
Japan
Dimensions
Rail Width (mm)
20 mm
Mounting End Dia. (mm)
6 mm
Base Width (mm)
20 mm
Rail Height
16 mm
Rail Length
1240 mm
Details
Material
Carbon Steel
Temp. Range (F)
-4°F to 248°F
Type
Linear Way, Ball Type
Description
Linear Roller Way, C-lube Maintenance Free, Compact Block Style Long Block, Standard Preload, High Precision Grade
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.