Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Way Ball Type, Rail

  • Mfr # LWE45R2985PS2

  • Zoro # G411975789


product price: $2,738.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Type
Linear Way, Ball Type
Base Width (mm)
45 mm
Rail Length
2985 mm
Temp. Range (F)
-4°F to 248°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LWE45R2985PS2
Zoro #
G411975789
UPC #
-
Country of Origin
Japan

Dimensions

Base Width (mm)
45 mm
Rail Length
2985 mm
Rail Height
34 mm
Mounting End Dia. (mm)
11 mm
Rail Width (mm)
45 mm

Details

Material
Carbon Steel
Type
Linear Way, Ball Type
Temp. Range (F)
-4°F to 248°F

Description

Stainless Steel Miniature Linear Way, 240 mm Rail, Precision Accuracy Grade, Wide type, To assemble with MLFC24, MLF24 or MLFG24

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.