Zoro Homepage

Linear Way Ball Type, Rail

  • Mfr # LWH12R720HS2

  • Zoro # G511975627


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Type
Linear Way, Ball Type
Rail Width (mm)
12 mm
Temp. Range (F)
-4°F to 248°F
Mounting End Dia. (mm)
3.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LWH12R720HS2
Zoro #
G511975627
UPC #
-
Country of Origin
Japan

Dimensions

Rail Width (mm)
12 mm
Mounting End Dia. (mm)
3.5 mm
Base Width (mm)
12 mm
Rail Length
720 mm
Rail Height
10.5 mm

Details

Material
Carbon Steel
Type
Linear Way, Ball Type
Temp. Range (F)
-4°F to 248°F

Description

Stainless Steel Miniature Linear Way, 150 mm Rail, High Accuracy Grade, To assemble with MLC12, ML12, MLG12 or MLL12

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.