Zoro Homepage

Linear Way Ball Type, Rail

  • Mfr # LWH15R1500BHS2

  • Zoro # G111976116


product price: $594.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Base Width (mm)
15 mm
Rail Width (mm)
15 mm
Rail Length
1500 mm
Temp. Range (F)
-4°F to 248°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LWH15R1500BHS2
Zoro #
G111976116
UPC #
-
Country of Origin
Japan

Dimensions

Base Width (mm)
15 mm
Rail Width (mm)
15 mm
Rail Length
1500 mm
Mounting End Dia. (mm)
4.5 mm
Rail Height
15 mm

Details

Material
Carbon Steel
Temp. Range (F)
-4°F to 248°F
Type
Linear Way, Ball Type

Description

Linear Roller Way, C-lube Maintenance Free, Flange Style Standard Block, Medium Preload, High Accuracy Grade

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.