Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Way Ball Type, Rail

  • Mfr # LWH15R480BHS2

  • Zoro # G411976571


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Type
Linear Way, Ball Type
Mounting End Dia. (mm)
4.5 mm
Temp. Range (F)
-4°F to 248°F
Rail Width (mm)
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LWH15R480BHS2
Zoro #
G411976571
UPC #
-
Country of Origin
Japan

Dimensions

Mounting End Dia. (mm)
4.5 mm
Rail Width (mm)
15 mm
Base Width (mm)
15 mm
Rail Height
15 mm
Rail Length
480 mm

Details

Material
Carbon Steel
Type
Linear Way, Ball Type
Temp. Range (F)
-4°F to 248°F

Description

Stainless Steel Miniature Linear Way, 210 mm Rail, High Accuracy Grade, To assemble with MLC5 or ML5

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.