Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Way Ball Type, Rail

  • Mfr # LWH30R640BPS2

  • Zoro # G711976950


product price: $380.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Base Width (mm)
28 mm
Rail Height
25 mm
Temp. Range (F)
-4°F to 248°F
Mounting End Dia. (mm)
9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LWH30R640BPS2
Zoro #
G711976950
UPC #
-
Country of Origin
Japan

Dimensions

Base Width (mm)
28 mm
Rail Height
25 mm
Mounting End Dia. (mm)
9 mm
Rail Length
640 mm
Rail Width (mm)
28 mm

Details

Material
Carbon Steel
Temp. Range (F)
-4°F to 248°F
Type
Linear Way, Ball Type

Description

Stainless Steel Linear Way, 280 mm Rail, High Accuracy Grade, M4 mounting holes, To assemble with METC15, MET15, METG15, MEC15, ME15, MEG15, MESC15, MES15, MESG15

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.