Zoro Homepage

Linear Way Ball Type, Rail

  • Mfr # LWH65R1500BHS2

  • Zoro # G911976224


product price: $1,924.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Rail Length
1500 mm
Rail Height
48 mm
Rail Width (mm)
63 mm
Mounting End Dia. (mm)
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LWH65R1500BHS2
Zoro #
G911976224
UPC #
-
Country of Origin
Japan

Dimensions

Rail Length
1500 mm
Rail Height
48 mm
Rail Width (mm)
63 mm
Mounting End Dia. (mm)
18 mm
Base Width (mm)
63 mm

Details

Material
Carbon Steel
Temp. Range (F)
-4°F to 248°F
Type
Linear Way, Ball Type

Description

Stainless Steel Linear Roller Way, 360 mm Rail, Precision Accuracy Grade, To assemble with MXC15, MX15, MXG15, MXDC15, MXD15, MXDG15, MXSC15, MXS15 or MXSG15

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.