Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Way Ball Type, Rail

  • Mfr # LWH65R3000BPS2

  • Zoro # G811976331


product price: $4,234.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Temp. Range (F)
-4°F to 248°F
Mounting End Dia. (mm)
18 mm
Rail Width (mm)
63 mm
Rail Length
3000 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LWH65R3000BPS2
Zoro #
G811976331
UPC #
-
Country of Origin
Japan

Dimensions

Mounting End Dia. (mm)
18 mm
Rail Width (mm)
63 mm
Rail Length
3000 mm
Base Width (mm)
63 mm
Rail Height
48 mm

Details

Material
Carbon Steel
Temp. Range (F)
-4°F to 248°F
Type
Linear Way, Ball Type

Description

Stainless Steel Linear Roller Way, 800 mm Rail, Half Pitch Specification, Precision Accuracy Grade, To assemble with MXC30, MX30, MXG30, MXDC30, MXD30, MXDG30, MXSC30, MXS30, MXSG30, MXN30, MXNG30, MXNS30 or MXNSG30

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.