Zoro Homepage

Linear Way Ball Type, Rail

  • Mfr # LWHDG55C1T2PS2

  • Zoro # G511977218


product price: $1,210.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Thread Size
M12
Mounting Hole Center to Center
95x75 mm
Type
Linear Way, Ball Type
Number of Rail Holes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LWHDG55C1T2PS2
Zoro #
G511977218
UPC #
-
Country of Origin
Japan

Dimensions

Thread Size
M12
Rail Height
41 mm
Mounting End Dia. (mm)
16 mm
Thread Length (mm)
25 mm
Overall Height (mm)
80 mm
Carriage Width
100 mm
Base Width (mm)
100 mm
Rail Width (mm)
53 mm

Details

Material
Carbon Steel
Mounting Hole Center to Center
95x75 mm
Type
Linear Way, Ball Type
Number of Rail Holes
4
Seals
End Seals, under Seals
Dynamic Load Capacity (N)
142000 N
Temp. Range (F)
-4°F to 248°F
Static Load Capacity (N)
168000 N

Description

Linear Way, 840 mm Rail, High Accuracy Grade, To assemble with MHT20, MHTG20, MH20, MHG20, MHS20, MHSG20

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.