Zoro Homepage

Linear Way Ball Type, Rail

  • Mfr # LWHDG65C1T2PS2

  • Zoro # G111976789


product price: $1,915.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Number of Rail Holes
4
Temp. Range (F)
-4°F to 248°F
Seals
End Seals, under Seals
Static Load Capacity (N)
269000 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LWHDG65C1T2PS2
Zoro #
G111976789
UPC #
-
Country of Origin
Japan

Dimensions

Rail Width (mm)
63 mm
Overall Height (mm)
90 mm
Carriage Width
126 mm
Thread Size
M16
Thread Length (mm)
30 mm
Mounting End Dia. (mm)
18 mm
Base Width (mm)
126 mm
Rail Height
48 mm

Details

Material
Carbon Steel
Number of Rail Holes
4
Temp. Range (F)
-4°F to 248°F
Seals
End Seals, under Seals
Static Load Capacity (N)
269000 N
Mounting Hole Center to Center
120x76 mm
Type
Linear Way, Ball Type
Dynamic Load Capacity (N)
229000 N

Description

Stainless Steel Miniature Linear Way, C-lube Maintenance Free, Long Length Block, Standard Preload, High Accuracy Grade

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.