Zoro Homepage

Linear Way Ball Type, Rail

  • Mfr # LWHG65C1T2HS2

  • Zoro # G511975641


product price: $1,743.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Rail Width (mm)
63 mm
Base Width (mm)
170 mm
Type
Linear Way, Ball Type
Number of Rail Holes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LWHG65C1T2HS2
Zoro #
G511975641
UPC #
-
Country of Origin
Japan

Dimensions

Rail Width (mm)
63 mm
Base Width (mm)
170 mm
Rail Height
48 mm
Overall Height (mm)
90 mm
Carriage Width
170 mm
Thread Size
16 mm
Mounting End Dia. (mm)
18 mm

Details

Material
Carbon Steel
Type
Linear Way, Ball Type
Number of Rail Holes
4
Dynamic Load Capacity (N)
229000 N
Temp. Range (F)
-4°F to 248°F
Static Load Capacity (N)
269000 N
Mounting Hole Center to Center
110x142 mm
Seals
End Seals, under Seals

Description

Stainless Steel Miniature Linear Way, 100 mm Rail, High Accuracy Grade, To assemble with MLC12, ML12, MLG12 or MLL12

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.