Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Way Ball Type, Rail

  • Mfr # LWHT55C1BT2HS2

  • Zoro # G311975674


product price: $785.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Static Load Capacity (N)
121000 N
Seals
End Seals, under Seals
Temp. Range (F)
-4°F to 248°F
Rail Width (mm)
53 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LWHT55C1BT2HS2
Zoro #
G311975674
UPC #
-
Country of Origin
Japan

Dimensions

Rail Width (mm)
53 mm
Overall Height (mm)
70 mm
Thread Size
M14
Mounting End Dia. (mm)
16 mm
Base Width (mm)
53 mm
Rail Height
41 mm
Carriage Width
140 mm

Details

Material
Carbon Steel
Static Load Capacity (N)
121000 N
Seals
End Seals, under Seals
Temp. Range (F)
-4°F to 248°F
Dynamic Load Capacity (N)
113000 N
Type
Linear Way, Ball Type
Number of Rail Holes
4
Mounting Hole Center to Center
95x116 mm

Description

Stainless Steel Linear Way, C-lube Maintenance Free, Mounting from Top Flange Style Short Block, Standard Preload, Precision Accuracy Grade

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.