Zoro Homepage

Linear Way Ball Type, Rail

  • Mfr # LWHT65C1BT2HS2

  • Zoro # G511975771


product price: $1,164.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Number of Rail Holes
4
Type
Linear Way, Ball Type
Carriage Width
170 mm
Seals
End Seals, under Seals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LWHT65C1BT2HS2
Zoro #
G511975771
UPC #
-
Country of Origin
Japan

Dimensions

Carriage Width
170 mm
Mounting End Dia. (mm)
18 mm
Thread Size
M16
Base Width (mm)
63 mm
Rail Height
48 mm
Overall Height (mm)
90 mm
Rail Width (mm)
63 mm

Details

Material
Carbon Steel
Number of Rail Holes
4
Type
Linear Way, Ball Type
Seals
End Seals, under Seals
Static Load Capacity (N)
184000 N
Temp. Range (F)
-4°F to 248°F
Mounting Hole Center to Center
110x142 mm
Dynamic Load Capacity (N)
176000 N

Description

Linear Way, Mounting from Bottom Flange Style Long Block, Medium Preload, Precision Accuracy Grade

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.