Zoro Homepage

Linear Way Ball Type, Rail

  • Mfr # LWHTG65C1T2PS2

  • Zoro # G111975690


product price: $1,915.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Rail Width (mm)
63 mm
Thread Size
M16
Rail Height
48 mm
Temp. Range (F)
-4°F to 248°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LWHTG65C1T2PS2
Zoro #
G111975690
UPC #
-
Country of Origin
Japan

Dimensions

Rail Width (mm)
63 mm
Thread Size
M16
Rail Height
48 mm
Overall Height (mm)
90 mm
Mounting End Dia. (mm)
18 mm
Base Width (mm)
63 mm
Carriage Width
170 mm

Details

Material
Carbon Steel
Temp. Range (F)
-4°F to 248°F
Seals
End Seals, under Seals
Number of Rail Holes
4
Static Load Capacity (N)
269000 N
Type
Linear Way, Ball Type
Mounting Hole Center to Center
110x142 mm
Dynamic Load Capacity (N)
229000 N

Description

Stainless Steel Linear Roller Way, C-lube Maintenance Free, Block Style Standard Block, Light Preload, High Accuracy Grade

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.