Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Way, Ball Type Slide Unit, Maintenance Free

  • Mfr # ME15C1SLHS2

  • Zoro # G311977197


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Carriage Width
52 mm
Carriage Length
57 mm
Temp. Range (F)
-4°F to 176°F
Rail Width (mm)
15 mm
Height
24 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ME15C1SLHS2
Zoro #
G311977197
UPC #
-
Country of Origin
Japan

Dimensions

Carriage Width
52 mm
Carriage Length
57 mm
Rail Width (mm)
15 mm
Height
24 mm
Width
52 mm

Details

Temp. Range (F)
-4°F to 176°F
Dynamic Load Capacity (N)
7640 N
Carriage Type
Standard
Roller Type
Ball
Number of Mounting Holes
4
Bearing Type
Linear Way, Ball Type
Seals
End Seals
Bearing Material
Stainless Steel
Static Load Capacity (N)
9390 N

Description

Stainless Steel Miniature Linear Way, 440 mm Rail, High Accuracy Grade, Wide type, To assemble with MLFC42, MLF42 or MLFG42

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.