Zoro Homepage

Linear Way, Ball Type Slide Unit, Maintenance Free

  • Mfr # ME20C1SLPS2

  • Zoro # G011975639


product price: $324.99
/ea
Free Shipping & Returns

Key Features

Carriage Width
59 mm
Carriage Length
67 mm
Roller Type
Ball
Carriage Type
Standard
Bearing Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ME20C1SLPS2
Zoro #
G011975639
UPC #
-
Country of Origin
Japan

Dimensions

Carriage Width
59 mm
Carriage Length
67 mm
Rail Width (mm)
20 mm
Height
28 mm
Width
59 mm

Details

Roller Type
Ball
Carriage Type
Standard
Bearing Material
Stainless Steel
Seals
End Seals
Temp. Range (F)
-4°F to 176°F
Dynamic Load Capacity (N)
11600 N
Number of Mounting Holes
4
Bearing Type
Linear Way, Ball Type
Static Load Capacity (N)
13400 N

Description

Linear Roller Way, C-lube Maintenance Free, Compact Block Style Long Block, Medium Preload, High Precision Grade

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.