Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Way, Ball Type Slide Unit, Maintenance Free

  • Mfr # MEC25C1SLT1PS2

  • Zoro # G211976542


product price: $297.99
/ea
Free Shipping & Returns

Key Features

Carriage Width
73 mm
Carriage Length
59 mm
Rail Width (mm)
23 mm
Height
33 mm
Width
73 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MEC25C1SLT1PS2
Zoro #
G211976542
UPC #
-
Country of Origin
Japan

Dimensions

Carriage Width
73 mm
Carriage Length
59 mm
Rail Width (mm)
23 mm
Height
33 mm
Width
73 mm

Details

Seals
End Seals
Roller Type
Ball
Number of Mounting Holes
2
Temp. Range (F)
-4°F to 176°F
Static Load Capacity (N)
12300 N
Bearing Material
Stainless Steel
Bearing Type
Linear Way, Ball Type
Dynamic Load Capacity (N)
12400 N
Carriage Type
Short

Description

Stainless Steel Linear Way, C-lube Maintenance Free, Block Style Short Block, Standard Preload, Precision Accuracy Grade

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.