Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Way, Ball Type Slide Unit, Maintenance Free

  • Mfr # MEC30C1SLT1HS2

  • Zoro # G211976573


product price: $362.99
/ea
Free Shipping & Returns

Key Features

Carriage Width
90 mm
Carriage Length
68 mm
Carriage Type
Short
Temp. Range (F)
-4°F to 176°F
Height
42 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MEC30C1SLT1HS2
Zoro #
G211976573
UPC #
-
Country of Origin
Japan

Dimensions

Carriage Width
90 mm
Carriage Length
68 mm
Height
42 mm
Rail Width (mm)
28 mm
Width
90 mm

Details

Carriage Type
Short
Temp. Range (F)
-4°F to 176°F
Seals
End Seals
Dynamic Load Capacity (N)
20600 N
Static Load Capacity (N)
18800 N
Roller Type
Ball
Number of Mounting Holes
2
Bearing Type
Linear Way, Ball Type
Bearing Material
Stainless Steel

Description

Stainless Steel Linear Way, C-lube Maintenance Free, Block Style Short Block, Standard Preload, High Accuracy Grade

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.