
Linear Way, Ball Type Slide Unit, Maintenance Free
Mfr # MEG15C1PS2
Zoro # G611976180
product price: $215.99
/ea
Free Shipping & Returns
Key Features
Carriage Width
52 mm
Carriage Length
70 mm
Number of Mounting Holes
4
Carriage Type
Long
Bearing Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MEG15C1PS2
Zoro #
G611976180
UPC #
-
Country of Origin
Japan
Dimensions
Carriage Width
52 mm
Carriage Length
70 mm
Rail Width (mm)
15 mm
Height
24 mm
Width
52 mm
Details
Number of Mounting Holes
4
Carriage Type
Long
Bearing Material
Carbon Steel
Seals
End Seals
Temp. Range (F)
-4°F to 176°F
Dynamic Load Capacity (N)
9340 N
Roller Type
Ball
Static Load Capacity (N)
12500 N
Bearing Type
Linear Way, Ball Type
Description
Linear Way, 560 mm Rail, Precision Accuracy Grade, To assemble with MHT12, MHDC12, MHD12, MHDG12
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.