Zoro Homepage

Linear Way, Ball Type Slide Unit, Maintenance Free

  • Mfr # MEG25C1T1HS2

  • Zoro # G411976816


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Carriage Width
73 mm
Carriage Length
102 mm
Carriage Type
Long
Number of Mounting Holes
4
Bearing Type
Linear Way, Ball Type
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEG25C1T1HS2
Zoro #
G411976816
UPC #
-
Country of Origin
Japan

Dimensions

Carriage Width
73 mm
Carriage Length
102 mm
Rail Width (mm)
23 mm
Width
73 mm
Height
33 mm

Details

Carriage Type
Long
Number of Mounting Holes
4
Bearing Type
Linear Way, Ball Type
Temp. Range (F)
-4°F to 176°F
Static Load Capacity (N)
28200 N
Dynamic Load Capacity (N)
22200 N
Seals
End Seals
Roller Type
Ball
Bearing Material
Carbon Steel

Description

Stainless Steel Miniature Linear Way, 900 mm Rail, Precision Accuracy Grade, To assemble with MLC25, ML25 or MLG25

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.