
Linear Way, Ball Type Slide Unit, Maintenance Free
Mfr # MEG25C1T1PS2
Zoro # G711976837
product price: $252.99
/ea
Free Shipping & Returns
Key Features
Carriage Width
73 mm
Carriage Length
102 mm
Rail Width (mm)
23 mm
Carriage Type
Long
Bearing Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MEG25C1T1PS2
Zoro #
G711976837
UPC #
-
Country of Origin
Japan
Dimensions
Carriage Width
73 mm
Carriage Length
102 mm
Rail Width (mm)
23 mm
Height
33 mm
Width
73 mm
Details
Carriage Type
Long
Bearing Material
Carbon Steel
Seals
End Seals
Dynamic Load Capacity (N)
22200 N
Bearing Type
Linear Way, Ball Type
Roller Type
Ball
Temp. Range (F)
-4°F to 176°F
Static Load Capacity (N)
28200 N
Number of Mounting Holes
4
Description
Linear Way, 460 mm Rail, High Accuracy Grade, M4 mounting holes, To assemble with METC15, MET15, METG15, MEC15, ME15, MEG15, MESC15, MES15, MESG15
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.