Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Way, Ball Type Slide Unit, Maintenance Free

  • Mfr # MES15C1HS2

  • Zoro # G611976906


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Carriage Width
34 mm
Carriage Length
57 mm
Dynamic Load Capacity (N)
7640 N
Thread Length (mm)
7 mm
Bearing Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MES15C1HS2
Zoro #
G611976906
UPC #
-
Country of Origin
Japan

Dimensions

Carriage Width
34 mm
Carriage Length
57 mm
Thread Length (mm)
7 mm
Height
24 mm
Thread Size
M4
Width
34 mm
Rail Width (mm)
15 mm

Details

Dynamic Load Capacity (N)
7640 N
Bearing Material
Carbon Steel
Carriage Type
Standard
Bearing Type
Linear Way, Ball Type
Temp. Range (F)
-4°F to 176°F
Number of Mounting Holes
4
Seals
End Seals
Roller Type
Ball
Static Load Capacity (N)
9390 N

Description

Linear Way, 1620 mm Rail, Precision Accuracy Grade, To assemble with MET45, ME45, MES45

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.