Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Way, Ball Type Slide Unit, Maintenance Free

  • Mfr # MES45C1T1HS2

  • Zoro # G211975767


product price: $458.99
/ea
Free Shipping & Returns

Key Features

Carriage Width
86 mm
Carriage Length
125 mm
Thread Size
M10
Bearing Material
Carbon Steel
Number of Mounting Holes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MES45C1T1HS2
Zoro #
G211975767
UPC #
-
Country of Origin
Japan

Dimensions

Carriage Width
86 mm
Carriage Length
125 mm
Thread Size
M10
Height
60 mm
Rail Width (mm)
45 mm
Width
86 mm
Thread Length (mm)
15 mm

Details

Bearing Material
Carbon Steel
Number of Mounting Holes
4
Bearing Type
Linear Way, Ball Type
Static Load Capacity (N)
60200 N
Temp. Range (F)
-4°F to 176°F
Roller Type
Ball
Seals
End Seals
Carriage Type
Standard
Dynamic Load Capacity (N)
61100 N

Description

Linear Way, C-lube Maintenance Free, Flange Style Long Block, Standard Preload, Precision Accuracy Grade

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.