Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Way Roller Type, Rail

  • Mfr # LRX12R320PS2/HP

  • Zoro # G211975880


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Type
Linear Way, Roller Type
Rail Length
320 mm
Mounting End Dia. (mm)
3.5 mm
Base Width (mm)
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LRX12R320PS2/HP
Zoro #
G211975880
UPC #
-
Country of Origin
Japan

Dimensions

Rail Length
320 mm
Mounting End Dia. (mm)
3.5 mm
Base Width (mm)
12 mm
Rail Width (mm)
12 mm
Rail Height
12 mm

Details

Material
Carbon Steel
Type
Linear Way, Roller Type
Temp. Range (F)
-4°F to 248°F

Description

Linear Way, C-lube Maintenance Free, Flange Style Standard Block, Light Preload, Precision Accuracy Grade

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.