Zoro Homepage

Linear Way Roller Type, Rail

  • Mfr # LRX12R480PS2/HP

  • Zoro # G511976433


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Base Width (mm)
12 mm
Rail Length
480 mm
Temp. Range (F)
-4°F to 248°F
Type
Linear Way, Roller Type
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRX12R480PS2/HP
Zoro #
G511976433
UPC #
-
Country of Origin
Japan

Dimensions

Base Width (mm)
12 mm
Rail Length
480 mm
Rail Height
12 mm
Mounting End Dia. (mm)
3.5 mm
Rail Width (mm)
12 mm

Details

Material
Carbon Steel
Temp. Range (F)
-4°F to 248°F
Type
Linear Way, Roller Type

Description

Linear Way, 1520 mm Rail, Precision Accuracy Grade, To assemble with MHT35, MHTG35, MHTL35, MH35, MHG35, MHD35, MHDG35, MHDL35

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.