Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Way Roller Type, Rail

  • Mfr # LRX12R640PS2

  • Zoro # G211976924


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Base Width (mm)
12 mm
Rail Width (mm)
12 mm
Type
Linear Way, Roller Type
Rail Length
640 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LRX12R640PS2
Zoro #
G211976924
UPC #
-
Country of Origin
Japan

Dimensions

Base Width (mm)
12 mm
Rail Width (mm)
12 mm
Rail Length
640 mm
Mounting End Dia. (mm)
3.5 mm
Rail Height
12 mm

Details

Material
Carbon Steel
Type
Linear Way, Roller Type
Temp. Range (F)
-4°F to 248°F

Description

Stainless Steel Linear Way, C-lube Maintenance Free, Block Style Standard Block, Standard Preload, High Accuracy Grade

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.