Zoro Homepage

Linear Way Roller Type, Rail

  • Mfr # LRX15R180HS2

  • Zoro # G811975952


product price: $74.25
/ea

Key Features

Material
Carbon Steel
Type
Linear Way, Roller Type
Base Width (mm)
15 mm
Mounting End Dia. (mm)
4.5 mm
Temp. Range (F)
-4°F to 248°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRX15R180HS2
Zoro #
G811975952
UPC #
-
Country of Origin
Japan

Dimensions

Base Width (mm)
15 mm
Mounting End Dia. (mm)
4.5 mm
Rail Height
16.5 mm
Rail Width (mm)
15 mm
Rail Length
180 mm

Details

Material
Carbon Steel
Type
Linear Way, Roller Type
Temp. Range (F)
-4°F to 248°F

Description

Linear Roller Way, 1995 mm Rail, Half Pitch Specification, High Accuracy Grade, To assemble with MXC45, MX45, MXG45, MXDC45, MXD45, MXDG45,MXS45, MXSG45, MXN45, MXNG45, MXNS45 or MXNSG45

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.