
Linear Way Roller Type, Rail
Mfr # LRX25R660PS2/HP
Zoro # G411977288
product price: $387.99
/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Temp. Range (F)
-4°F to 248°F
Base Width (mm)
23 mm
Rail Width (mm)
23 mm
Type
Linear Way, Roller Type
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LRX25R660PS2/HP
Zoro #
G411977288
UPC #
-
Country of Origin
Japan
Dimensions
Base Width (mm)
23 mm
Rail Width (mm)
23 mm
Mounting End Dia. (mm)
7 mm
Rail Length
660 mm
Rail Height
24.5 mm
Details
Material
Carbon Steel
Temp. Range (F)
-4°F to 248°F
Type
Linear Way, Roller Type
Description
Stainless Steel Miniature Linear Way, 200 mm Rail, High Accuracy Grade, To assemble with MLC12, ML12, MLG12 or MLL12
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.