
Linear Way Roller Type, Rail
Mfr # LRX30R800HS2
Zoro # G311976176
product price: $415.99
/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Base Width (mm)
28 mm
Mounting End Dia. (mm)
9 mm
Rail Width (mm)
28 mm
Type
Linear Way, Roller Type
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LRX30R800HS2
Zoro #
G311976176
UPC #
-
Country of Origin
Japan
Dimensions
Base Width (mm)
28 mm
Mounting End Dia. (mm)
9 mm
Rail Width (mm)
28 mm
Rail Length
800 mm
Rail Height
28 mm
Details
Material
Carbon Steel
Type
Linear Way, Roller Type
Temp. Range (F)
-4°F to 248°F
Description
Stainless Steel Linear Way, C-lube Maintenance Free, Block Style Short Block, Standard Preload, Precision Accuracy Grade
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.