Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Way Roller Type, Rail

  • Mfr # LRX35R1040PS2

  • Zoro # G411977202


product price: $788.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Temp. Range (F)
-4°F to 248°F
Rail Length
1040 mm
Base Width (mm)
34 mm
Rail Width (mm)
34 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRX35R1040PS2
Zoro #
G411977202
UPC #
-
Country of Origin
Japan

Dimensions

Rail Length
1040 mm
Base Width (mm)
34 mm
Rail Width (mm)
34 mm
Mounting End Dia. (mm)
9 mm
Rail Height
32 mm

Details

Material
Carbon Steel
Temp. Range (F)
-4°F to 248°F
Type
Linear Way, Roller Type

Description

Stainless Steel Miniature Linear Way, 1000 mm Rail, High Accuracy Grade, To assemble with MLC15, ML15, MLG15 or MLL15

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.