Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Way Roller Type, Rail

  • Mfr # LRX55R1200HS2

  • Zoro # G211976511


product price: $1,350.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Base Width (mm)
53 mm
Rail Width (mm)
53 mm
Temp. Range (F)
-4°F to 248°F
Mounting End Dia. (mm)
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LRX55R1200HS2
Zoro #
G211976511
UPC #
-
Country of Origin
Japan

Dimensions

Base Width (mm)
53 mm
Rail Width (mm)
53 mm
Mounting End Dia. (mm)
16 mm
Rail Height
43 mm
Rail Length
1200 mm

Details

Material
Carbon Steel
Temp. Range (F)
-4°F to 248°F
Type
Linear Way, Roller Type

Description

Stainless Steel Linear Way, C-lube Maintenance Free, Block Style Long Block, Standard Preload, High Accuracy Grade

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.