Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Way Roller Type, Rail

  • Mfr # LRX55R1560HS2/HP

  • Zoro # G611976210


product price: $1,879.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Temp. Range (F)
-4°F to 248°F
Rail Height
43 mm
Rail Width (mm)
53 mm
Base Width (mm)
53 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LRX55R1560HS2/HP
Zoro #
G611976210
UPC #
-
Country of Origin
Japan

Dimensions

Rail Height
43 mm
Rail Width (mm)
53 mm
Base Width (mm)
53 mm
Mounting End Dia. (mm)
16 mm
Rail Length
1560 mm

Details

Material
Carbon Steel
Temp. Range (F)
-4°F to 248°F
Type
Linear Way, Roller Type

Description

Stainless Steel Linear Way, 480 mm Rail, High Accuracy Grade, To assemble with MHT12, MHDC12, MHD12, MHDG12

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.