Zoro Homepage

Linear Way Roller Type, Rail

  • Mfr # LRX55R3000HS2

  • Zoro # G511976167


product price: $3,378.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Type
Linear Way, Roller Type
Temp. Range (F)
-4°F to 248°F
Base Width (mm)
53 mm
Rail Width (mm)
53 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRX55R3000HS2
Zoro #
G511976167
UPC #
-
Country of Origin
Japan

Dimensions

Base Width (mm)
53 mm
Rail Width (mm)
53 mm
Mounting End Dia. (mm)
16 mm
Rail Length
3000 mm
Rail Height
43 mm

Details

Material
Carbon Steel
Type
Linear Way, Roller Type
Temp. Range (F)
-4°F to 248°F

Description

Linear Way, 1920 mm Rail, High Accuracy Grade, To assemble with LWHT55, LWHTG55, LWH55, LWHG55, LWHD55, LWHDG55

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.