Zoro Homepage

Linear Way Roller Type, Rail

  • Mfr # LRX55R840PS2

  • Zoro # G411976922


product price: $1,040.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Rail Height
43 mm
Base Width (mm)
53 mm
Mounting End Dia. (mm)
16 mm
Rail Length
840 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRX55R840PS2
Zoro #
G411976922
UPC #
-
Country of Origin
Japan

Dimensions

Rail Height
43 mm
Base Width (mm)
53 mm
Mounting End Dia. (mm)
16 mm
Rail Length
840 mm
Rail Width (mm)
53 mm

Details

Material
Carbon Steel
Temp. Range (F)
-4°F to 248°F
Type
Linear Way, Roller Type

Description

Stainless Steel Miniature Linear Way, 240 mm Rail, High Accuracy Grade, To assemble with MLC25, ML25 or MLG25

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.