Machined Needle Roller Bearing, Guide Needle Roller - Without Inner ring, No GTR11515350

  • Mfr # GTR11515350

  • Zoro # G308356974


product price:  $1,551.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (mm)
115 mm
Outside Dia. (mm)
153 mm
Width (mm)
50 mm
Max. RPM
1300 (Oil); 780 (Grease)
Number of Rows
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTR11515350
Zoro #
G308356974
UPC #
4549557030994
Country of Origin
Japan

Dimensions

Bore Dia. (mm)
115 mm
Outside Dia. (mm)
153 mm
Width (mm)
50 mm

Details

Item
Needle Roller Bearing
Max. RPM
1300 (Oil); 780 (Grease)
Number of Rows
2
Dynamic Load Capacity (N)
315,000
Static Load Capacity (N)
614,000

Description

Machined Type Needle Roller Bearings, High Carbon Steel, Oil Hole

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.