Zoro Homepage

Machined Needle Roller Bearing, Guide Needle Roller - Without Inner ring, No GTR405520

  • Mfr # GTR405520

  • Zoro # G308357520


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (mm)
40 mm
Outside Dia. (mm)
55 mm
Width (mm)
20 mm
Dynamic Load Capacity (N)
44,300
Max. RPM
3500 (Oil); 2100 (Grease)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTR405520
Zoro #
G308357520
UPC #
4549557030864
Country of Origin
Japan

Dimensions

Bore Dia. (mm)
40 mm
Outside Dia. (mm)
55 mm
Width (mm)
20 mm

Details

Item
Needle Roller Bearing
Dynamic Load Capacity (N)
44,300
Max. RPM
3500 (Oil); 2100 (Grease)
Static Load Capacity (N)
73,600
Number of Rows
2

Description

Machined Type Needle Roller Bearings, High Carbon Steel, Oil Hole

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.