Zoro Homepage

Machined Needle Roller Bearing, Inch - without Inner ring, No BR122012

  • Mfr # BR122012

  • Zoro # G408357574


product price: $23.59
/ea

Key Features

Bore Dia. (In.)
3/4 in
Outside Dia. (In.)
1-1/4 in
Width (In.)
3/4 in
Cage Material
Steel
Max. RPM
20,000 (Oil); 12,000 (Grease)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR122012
Zoro #
G408357574
UPC #
4549557003844
Country of Origin
Japan

Dimensions

Bore Dia. (In.)
3/4 in
Outside Dia. (In.)
1-1/4 in
Width (In.)
3/4 in

Details

Item
Needle Roller Bearing
Cage Material
Steel
Max. RPM
20,000 (Oil); 12,000 (Grease)
Static Load Capacity (N)
24,400
Number of Rows
1
Dynamic Load Capacity (N)
21,700

Description

Machined Type Needle Roller Bearings, High Carbon Steel, Oil Hole

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.