Zoro Homepage

Machined Needle Roller Bearing, Inch - without Inner ring, No BR223016

  • Mfr # BR223016

  • Zoro # G608357350


product price: $29.89
/ea

Key Features

Bore Dia. (In.)
1-3/8 in
Outside Dia. (In.)
1-7/8 in
Width (In.)
1 in
Static Load Capacity (N)
60,000
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR223016
Zoro #
G608357350
UPC #
4549557004056
Country of Origin
Japan

Dimensions

Bore Dia. (In.)
1-3/8 in
Outside Dia. (In.)
1-7/8 in
Width (In.)
1 in

Details

Item
Needle Roller Bearing
Static Load Capacity (N)
60,000
Cage Material
Steel
Dynamic Load Capacity (N)
38,500
Max. RPM
11,000 (Oil); 6600 (Grease)
Number of Rows
1

Description

Machined Type Needle Roller Bearings, High Carbon Steel, Oil Hole

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.