Zoro Homepage

Machined Needle Roller Bearing, Inch - without Inner ring, No BR303920UU

  • Mfr # BR303920UU

  • Zoro # G108357010


product price: $52.45
/ea

Key Features

Bore Dia. (In.)
1-7/8 in
Outside Dia. (In.)
2-7/16 in
Width (In.)
1-1/4 in
Number of Rows
1
Max. RPM
4000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR303920UU
Zoro #
G108357010
UPC #
4549557004209
Country of Origin
Japan

Dimensions

Bore Dia. (In.)
1-7/8 in
Outside Dia. (In.)
2-7/16 in
Width (In.)
1-1/4 in

Details

Item
Needle Roller Bearing
Number of Rows
1
Max. RPM
4000
Static Load Capacity (N)
82,100
Dynamic Load Capacity (N)
48,500
Cage Material
Steel

Description

Machined Type Needle Roller Bearings, High Carbon Steel, Oil Hole, With Seals

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.