Zoro Homepage

Machined Needle Roller Bearing, Inch - without Inner ring, No BR607632

  • Mfr # BR607632

  • Zoro # G508357696


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (In.)
3-3/4 in
Outside Dia. (In.)
4-3/4 in
Width (In.)
2 in
Cage Material
Steel
Max. RPM
4000 (Oil); 2400 (Grease)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR607632
Zoro #
G508357696
UPC #
4549557004421
Country of Origin
Japan

Dimensions

Bore Dia. (In.)
3-3/4 in
Outside Dia. (In.)
4-3/4 in
Width (In.)
2 in

Details

Item
Needle Roller Bearing
Cage Material
Steel
Max. RPM
4000 (Oil); 2400 (Grease)
Number of Rows
1
Static Load Capacity (N)
342,000
Dynamic Load Capacity (N)
169,000

Description

Machined Type Needle Roller Bearings, High Carbon Steel, Oil Hole

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.