
Machined Needle Roller Bearing, ISO Standard - Series 48 - with Inner ring, No NA4864
Mfr # NA4864
Zoro # G808357679
product price: $9,555.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Bore Dia. (mm)
320 mm
Outside Dia. (mm)
400 mm
Width (mm)
80 mm
Static Load Capacity (N)
2,040,000
Cage Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NA4864
Zoro #
G808357679
UPC #
4549557060601
Country of Origin
Japan
Dimensions
Bore Dia. (mm)
320 mm
Outside Dia. (mm)
400 mm
Width (mm)
80 mm
Details
Item
Needle Roller Bearing
Static Load Capacity (N)
2,040,000
Cage Material
Steel
Dynamic Load Capacity (N)
635,000
Number of Rows
1
Max. RPM
750 (Oil); 450 (Grease)
Description
Machined Type Needle Roller Bearings, High Carbon Steel, Oil Hole, Inner Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.