Zoro Homepage

Machined Needle Roller Bearing, ISO Standard - Series 48 - with Inner ring, No NA4868

  • Mfr # NA4868

  • Zoro # G208357477


product price: $11,823.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Bore Dia. (mm)
340 mm
Outside Dia. (mm)
420 mm
Width (mm)
80 mm
Number of Rows
1
Static Load Capacity (N)
2,140,000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NA4868
Zoro #
G208357477
UPC #
4549557060618
Country of Origin
Japan

Dimensions

Bore Dia. (mm)
340 mm
Outside Dia. (mm)
420 mm
Width (mm)
80 mm

Details

Item
Needle Roller Bearing
Number of Rows
1
Static Load Capacity (N)
2,140,000
Dynamic Load Capacity (N)
651,000
Max. RPM
700 (Oil); 420 (Grease)
Cage Material
Steel

Description

Machined Type Needle Roller Bearings, High Carbon Steel, Oil Hole, Inner Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.