Zoro Homepage

Machined Needle Roller Bearing, ISO Standard - Series 48 - with Inner ring, No NA4876

  • Mfr # NA4876

  • Zoro # G508357405


product price: $14,675.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Bore Dia. (mm)
380 mm
Outside Dia. (mm)
480 mm
Width (mm)
100 mm
Dynamic Load Capacity (N)
951,000
Static Load Capacity (N)
2,860,000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NA4876
Zoro #
G508357405
UPC #
4549557060632
Country of Origin
Japan

Dimensions

Bore Dia. (mm)
380 mm
Outside Dia. (mm)
480 mm
Width (mm)
100 mm

Details

Item
Needle Roller Bearing
Dynamic Load Capacity (N)
951,000
Static Load Capacity (N)
2,860,000
Cage Material
Steel
Max. RPM
600 (Oil); 360 (Grease)
Number of Rows
1

Description

Machined Type Needle Roller Bearings, High Carbon Steel, Oil Hole, Inner Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.