Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machined Needle Roller Bearing, ISO Standard - Series 48 - without Inner ring, No RNA4876

  • Mfr # RNA4876

  • Zoro # G308357582


product price: $11,397.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Bore Dia. (mm)
415 mm
Outside Dia. (mm)
480 mm
Width (mm)
100 mm
Number of Rows
1
Max. RPM
600 (Oil); 360 (Grease)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RNA4876
Zoro #
G308357582
UPC #
4549557050206
Country of Origin
Japan

Dimensions

Bore Dia. (mm)
415 mm
Outside Dia. (mm)
480 mm
Width (mm)
100 mm

Details

Item
Needle Roller Bearing
Number of Rows
1
Max. RPM
600 (Oil); 360 (Grease)
Static Load Capacity (N)
2,860,000
Dynamic Load Capacity (N)
951,000
Cage Material
Steel

Description

Machined Type Caged Needle Roller Bearings, High Carbon Steel, With Oil Hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.