Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machined Needle Roller Bearing, ISO Standard - Series 49 - with Inner ring, No NA4924UU

  • Mfr # NA4924UU

  • Zoro # G808357013


product price: $1,057.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (mm)
120 mm
Outside Dia. (mm)
165 mm
Width (mm)
45 mm
Dynamic Load Capacity (N)
178,000
Static Load Capacity (N)
410,000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NA4924UU
Zoro #
G808357013
UPC #
4549557061202
Country of Origin
Japan

Dimensions

Bore Dia. (mm)
120 mm
Outside Dia. (mm)
165 mm
Width (mm)
45 mm

Details

Item
Needle Roller Bearing
Dynamic Load Capacity (N)
178,000
Static Load Capacity (N)
410,000
Number of Rows
1
Max. RPM
1400
Cage Material
Steel

Description

Machined Type Needle Roller Bearings, High Carbon Steel, Oil Hole, With Seals, Inner Ring

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.