Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machined Needle Roller Bearing, ISO Standard - Series 49 - with Inner ring, No NA4938

  • Mfr # NA4938

  • Zoro # G608357763


product price: $3,407.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (mm)
190 mm
Outside Dia. (mm)
260 mm
Width (mm)
80 mm
Dynamic Load Capacity (N)
440,000
Static Load Capacity (N)
1,020,000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NA4938
Zoro #
G608357763
UPC #
4549557061295
Country of Origin
Japan

Dimensions

Bore Dia. (mm)
190 mm
Outside Dia. (mm)
260 mm
Width (mm)
80 mm

Details

Item
Needle Roller Bearing
Dynamic Load Capacity (N)
440,000
Static Load Capacity (N)
1,020,000
Cage Material
Steel
Max. RPM
1700 (Oil); 1020 (Grease)
Number of Rows
1

Description

Machined Type Needle Roller Bearings, High Carbon Steel, Oil Hole, Inner Ring

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.