
Machined Needle Roller Bearing, ISO Standard - Series 49 - with Inner ring, No NA4952
Mfr # NA4952
Zoro # G108357751
product price: $8,563.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Bore Dia. (mm)
260 mm
Outside Dia. (mm)
360 mm
Width (mm)
100 mm
Dynamic Load Capacity (N)
847,000
Cage Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NA4952
Zoro #
G108357751
UPC #
4549557061332
Country of Origin
Japan
Dimensions
Bore Dia. (mm)
260 mm
Outside Dia. (mm)
360 mm
Width (mm)
100 mm
Details
Item
Needle Roller Bearing
Dynamic Load Capacity (N)
847,000
Cage Material
Steel
Number of Rows
1
Static Load Capacity (N)
1,900,000
Max. RPM
1100 (Oil); 660 (Grease)
Description
Machined Type Needle Roller Bearings, High Carbon Steel, Oil Hole, Inner Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.