Machined Needle Roller Bearing, ISO Standard - Series 49 - with Inner ring, No NA4960

  • Mfr # NA4960

  • Zoro # G108357027


product price: $11,831.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Bore Dia. (mm)
300 mm
Outside Dia. (mm)
420 mm
Width (mm)
118 mm
Max. RPM
850 (Oil); 510 (Grease)
Number of Rows
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NA4960
Zoro #
G108357027
UPC #
4549557061356
Country of Origin
Japan

Dimensions

Bore Dia. (mm)
300 mm
Outside Dia. (mm)
420 mm
Width (mm)
118 mm

Details

Item
Needle Roller Bearing
Max. RPM
850 (Oil); 510 (Grease)
Number of Rows
1
Cage Material
Steel
Dynamic Load Capacity (N)
1,130,000
Static Load Capacity (N)
2,650,000

Description

Machined Type Needle Roller Bearings, High Carbon Steel, Oil Hole, Inner Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.