Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machined Needle Roller Bearing, ISO Standard - Series 49 - without Inner ring, No RNA4906UU

  • Mfr # RNA4906UU

  • Zoro # G708357441


product price: $67.85
/ea

Key Features

Bore Dia. (mm)
35 mm
Outside Dia. (mm)
47 mm
Width (mm)
17 mm
Static Load Capacity (N)
28,400
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RNA4906UU
Zoro #
G708357441
UPC #
4549557050466
Country of Origin
Japan

Dimensions

Bore Dia. (mm)
35 mm
Outside Dia. (mm)
47 mm
Width (mm)
17 mm

Details

Item
Needle Roller Bearing
Static Load Capacity (N)
28,400
Cage Material
Steel
Number of Rows
1
Max. RPM
5500
Dynamic Load Capacity (N)
21,500

Description

Machined Type Caged Needle Roller Bearings, High Carbon Steel, With Oil Hole, With Seals

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.